Buy more than* S$200* and get FREE SHIPPING

  • Pipe Cap

Pipe Cap phi38 t1.6 pipe cap

4.57 (7)
phi38 t1.6 pipe cap
Package Qty.
Ship pack of
9.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe cap
From Japan
On 2017-08-05 15:15:06
It is a perfect fit for the stainless steel pipe 38Φ of Mori Industry and it has become a perfect clothes drying
This review is about item#9363137.
As a clothered clothes end cap
From Japan
On 2017-06-05 15:31:20
Mori Industry All stainless steel pipe Order code 37570267 Part number 38 × 1.2 × 4000 We are using the set as clothes set. It was very high quality, well fitted, and the best clothes dry.
This review is about item#09363137.
Pipe cap
From Japan
On 2017-04-22 15:23:16
\ 701 yen is expensive, both 1402 yen is disappointing but I can not afford it anymore
This review is about item#9363137.
Cap for round hole of outdoor object
From Japan
On 2016-10-30 18:18:40
Although it is actually a cap of a pipe, I will use a round hole in the board and try using it. It seems like it will fit so as not to rattle with a nail raised slightly. It seems that it will not come off. I think that it is a convenient part even if I use it if there is no problem with the original use method.
This review is about item#9363137.
To the lid of the stainless steel pipe
From Japan
On 2016-01-26 17:12:26
I purchased a stainless steel pipe at the home center for setting up the post, but because I do not have a cap, I was looking for a cap because I do not want rain to accumulate in rainy weather. There is no indication of the inside diameter, but I entered a pipe with an outside diameter 38 inside diameter 34 mm. It becomes satisfying because it becomes a cool refreshing post pole which is very refreshing when installed!
This review is about item#09363137.
Pipe Head
From Japan
On 2015-10-12 20:30:13
I was worried whether it fits a pipe of 38φ, but it was patchy. Please indicate matching pipes.
This review is about item#09363137.
Create a handrail
From Japan
On 2014-07-14 18:37:22
Stainless steel pipe and hue are perfect, it fitted without play.
This review is about item#09363137.