Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking

PB Pinch Block Under Stile Airtight Device Flocking UT-BB-1000

5.00 (1)
Item.#
09364214
Mfr.#
UT-BB-1000
Package Qty.
1Set
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
1000
Color
(frame)Brown
Material
(Frame) ABS resin, (side frame) resin system, (UT rubber) natural rubber flocking
Purpose
For slippery floor material such as flooring.It is not suitable to the location where you want to use water.One side door, sliding door bottom rail air tight.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bedroom door
5
From Japan
On 2015-10-20 22:30:43
It sounded good with a good feeling. Cut was troublesome, but otherwise it is a good product.
This review is about item#09364214.