Buy more than* S$200* and get FREE SHIPPING

  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking
  • PB Pinch Block Under Stile Airtight Device Flocking

PB Pinch Block Under Stile Airtight Device Flocking UT-GG-1000

5.00 (1)
Item.#
09364223
Mfr.#
UT-GG-1000
Package Qty.
1Set
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Overall Length (mm)
1000
Color
(Frame) gray
Material
(Frame) ABS resin, (side frame) resin system, (UT rubber) natural rubber flocking
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bedroom door
5
From Japan
On 2015-10-20 22:30:43
It sounded good with a good feeling. Cut was troublesome, but otherwise it is a good product.
This review is about item#09364214.