Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard

Door Closer, Standard S121

5.00 (2)
Item.#
09364232
Mfr.#
S121
Package Qty.
1PC
Ship pack of
1
70.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stop
Interior equation
Durability
300,000 times
Type
Standard type
Compatible Door Height (mm)
1800
Compatible Door Mass (kg)
15 to 30
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function.
Please use the large type of 1-string size in windy places.
Preferred fit door width in selecting models.
S
Stop Angle
About 85 to 180 degree
Egocentric
Combined left and right
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Color
Silver
Compatible Door Width (mm)
800
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For indoor toilet door
5
From Japan
On 2014-02-03 10:15:20
But was originally using the door closers of NHN (Nikkana) was exchanged for oil leakage. NHN is too much, rather than standard, but was looking for an alternative model type by the company have disappeared, was worried because there was no is that for the exchange. This product of Ryobi was Pong with mounting holes be the same. It was good and inexpensive.
This review is about item#09364257.
Door of fire doors Built 60 years of reinforced concrete
5
From Japan
On 2013-02-04 19:03:17
The axis of the fire door of the house and the office of the passage is corrupted. And check things, was finally Sagashiate. Since amateur family is to repair themselves, also read the instructions I had a hard time understanding. About 2 hours by making full use of the electric tool, when I heard a sound that is always of the door closing is, involuntarily applause. Manufacturer's After Care is well of, I was impressed also in abundance of Monotarou's goods. I was able to learn a lot of door closers in this age. I think that you want to use from now on because there is a lot of attractive products. Thank you very much.
This review is about item#09364232.