Buy more than* S$200* and get FREE SHIPPING

  • Door Closer 20 Series Standard Type
  • Door Closer 20 Series Standard Type
  • Door Closer 20 Series Standard Type
  • Door Closer 20 Series Standard Type
  • Door Closer 20 Series Standard Type
  • Door Closer 20 Series Standard Type

Door Closer 20 Series Standard Type S22

4.75 (4)
Item.#
09364241
Mfr.#
S22
Package Qty.
1PC
Ship pack of
1
72.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Standard type
Egocentric
Combined left and right
Compatible Door Mass (kg)
25 to 45
Stop
Exterior expression
Durability
300,000 times
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function.
Please use the large type of 1-string size in windy places.
Preferred fit door width in selecting models.
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Color
Silver
Compatible Door Width (mm)
900
Stop Angle
About 70 to 120 degree
Compatible Door Height (mm)
2100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Eateries repair
5
From Japan
On 2016-03-03 18:35:01
Very good.
This review is about item#09364241.
For exchange
4
From Japan
On 2015-05-22 19:28:36
For the adjustment of the stop angle wanted to, I bought the exterior stop type. Attachment can also be adjusted angle not difficult, but we are used without the current problem now, Stop angle of adjustment and door adjustment of strength to hold the can, I think that it was easy to work if you can more easily.
This review is about item#09364241.
Exchange due to aging
5
From Japan
On 2015-03-17 13:54:18
Even amateurs could exchange easily. Amounts are also cheaper than home centers.
This review is about item#09364241.
I am installing at work.
5
From Japan
On 2013-04-13 17:17:45
There is no problem on the product as well as explanation. I think installation is also easy and the price is cheap.
This review is about item#38566911.