Buy more than* S$200* and get FREE SHIPPING

  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard
  • Door Closer, Standard

Door Closer, Standard S122

5.00 (4)
Item.#
09364257
Mfr.#
S122
Package Qty.
1PC
Ship pack of
1
68.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stop
Interior equation
Durability
300,000 times
Type
Standard type
Compatible Door Mass (kg)
25 to 45
Compatible Door Height (mm)
2100
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function.
Please use the large type of 1-string size in windy places.
Preferred fit door width in selecting models.
S
Stop Angle
About 85 to 180 degree
Egocentric
Combined left and right
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Compatible Door Width (mm)
900
Color
Silver
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for replacing old closers
5
From Japan
On 2017-05-24 17:28:50
With base metal fittings attached, there are 3 holes, so you can easily replace with existing screw holes.
This review is about item#38566963.
I am in charge of hotel facilities. I am exchanging the closer of the door which does not become auto lock due to aged deterioration.
5
From Japan
On 2017-05-19 13:00:05
It is easy to install, easy to adjust, easy to handle, I like it.
This review is about item#9364257.
For indoor toilet door
5
From Japan
On 2014-02-03 10:15:20
Originally I used the door closer of NHN (Nikkana) but I exchanged because of oil leak. NHN searched for an alternative model because the company was gone, but there was not much standard type, so I was worried because there was nothing for exchange. This product of Ryobi had the same attachment hole and it was a pon attachment. It was cheap and it was good.
This review is about item#09364257.
60-year-old reinforced concrete fire doors door
5
From Japan
On 2013-02-04 19:03:17
The axis of the fire door of the passage of the house and the office was damaged. I checked a lot and finally found out. Since the amateur's family repairs themselves, I had a hard time understanding it even if I read the instructions. Apparently applauded when I listened to the usual door closing sound for about 2 hours using electric tools. The after-care of the maker was good, I was also impressed with the abundance of Monotaro s products. I was able to learn a lot of door closers at this age. There are various attractive products, so I think I want to use it from now. Thank you very much.
This review is about item#09364232.