Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Door Closer 20 Series Parallel Type, Without Stopper
  • Door Closer 20 Series Parallel Type, Without Stopper
  • Door Closer 20 Series Parallel Type, Without Stopper
  • Door Closer 20 Series Parallel Type, Without Stopper
  • Door Closer 20 Series Parallel Type, Without Stopper
  • Door Closer 20 Series Parallel Type, Without Stopper

Door Closer 20 Series Parallel Type, Without Stopper 22P

4.25 (4)
Item.#
09364266
Mfr.#
22P
Package Qty.
1PC
Ship pack of
1
83.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Durability
300 000 times
Egocentric
Right and left combined
Color
Silver
Compatible Door Width (mm)
900
Stop
None
Compatible Door Height (mm)
2100
Type
Parallel type
Compatible Door Mass (kg)
25 to 45
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Replacement of broken apartment door
5
From Japan
On 2015-05-24 17:44:23
From the closing of the 15-year-old apartment door, oil leakage ... Since the closing momentum has become great, it was decided to replace. Work is completed in a short period of time, there is no problem. Shipping is also not applied, was saved and can be replaced in the deals.
This review is about item#38567067.
Apartment entrance door
4
From Japan
On 2014-11-27 13:15:47
I was used to the entrance door, but the arm made of die-cast was broken. Arm of the new products have been improved since the material has been changed from aluminum die-cast in iron sheet metal. However, it can be said that the previous ones other functions endured more than 20 years is no problem because it is normal? It becomes cheaper if you can exchange only broken the arm! !
This review is about item#38567042.
Building work
4
From Japan
On 2013-12-29 10:40:51
Mounting more easily the
This review is about item#38567033.
Exchange
4
From Japan
On 2013-03-05 20:00:38
Replacement was also good and easy. If you were careful that the good shape confirmation of joinery frame to mount the arm is better to a tightly.
This review is about item#38567094.