Buy more than* S$200* and get FREE SHIPPING

  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type

Door Closure 20 Series Parallel Type, W/Stop , Furnished Type S122PL

4.40 (10)
Item.#
09364302
Mfr.#
S122PL
Package Qty.
1PC
Ship pack of
1
76.48 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Compatible Door Width (mm)
900
Stop Angle
About 85 to 180 degree
Compatible Door Height (mm)
2100
Type
Parallel-type L-bracket using
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function. Please use the large type of 1-string size in windy places. Preferred fit door width in selecting models. S
Compatible Door Mass (kg)
25 to 45
Stop
Interior equation
Durability
300,000 times
Egocentric
Combined left and right
Color
Silver
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Replacement of defective parts
5
From Japan
On 2017-03-19 20:27:38
Twenty years after the new construction has elapsed, an oil leak occurs from the door closer of the entrance door! It is! I thought about the repair request ... but I thought it would cost me, challenge DIY! Check the compatibility with the old product and purchase the corresponding product. The parts exchange is 20 minutes, the operation OK is successfully completed.
This review is about item#38567365.
Exchange of toilet door closer broke
5
From Japan
On 2017-02-06 10:53:45
It is satisfactory, but it is cheap but it is firmly adjusted with the previous thing was also cheap and it was adjusted, but fine tuning did not work and things of this time were not expected to be about the same, but it was betrayed by the good one After that, it's durable
This review is about item#9364275.
I replaced because the door closer broke.
5
From Japan
On 2016-06-20 17:51:54
Although it was a substitute for the old product, it was easy to install by the explanation from the manufacturer's net. Thank you very much.
This review is about item#09364293.
Updated because the existing product has broken
2
From Japan
On 2016-03-03 18:00:16
I bought it as a compatible product of 162-P, but I could not use it as it was. The manual is written to replace the bolt side leaving the nut side of the adjuster of the arm, but there is no adjuster on the existing arm. The size of the pivot is different when trying to attach a new adjuster arm to an existing bracket. When trying to replace from the bracket, the alignment of the mounting holes does not match. After all it worked a little bit of pivot and attached (contents are not easy to explain in sentences, so it is not easy to explain). I think that I can not do anything in homes that have only drivers and pliers.
This review is about item#09364311.
Opening and closing assistance of selfish door
5
From Japan
On 2016-01-16 09:18:22
Installation was also easy. I used it for lixil's handwriting. Manufacturer genuine products were expensive, so it was very helpful.
This review is about item#09364311.
I use it as a replacement for the entrance door closer -
5
From Japan
On 2015-12-20 16:38:01
The replacement work was easy. It is good to be stopped at an arbitrary angle because the stop mechanism is interior, but I think that it is better if you decide an angle that will not stop.
This review is about item#38567365.
Repair door closer replacement work
2
From Japan
On 2015-07-03 10:32:51
We replaced it for the door closer estimate ok of the school classroom. I am a professional in general equipment.
This review is about item#38567261.
Replacing a broken door closer
5
From Japan
On 2014-12-04 15:32:37
It is installed better than the old model, and the feeling of use is also good.
This review is about item#38567356.
Replace with a defective old one
5
From Japan
On 2013-04-22 19:17:13
I bought it for replacement of 162 PJR (60 series) which has finished production. Since the dimensions of 162 PJR and the body mounting hole are the same, it is not necessary to drill a new hole. Details are on the manufacturer's website. Http://www.ryobi-group.co.jp/projects/builder/support/data/20series.pdf http://www.ryobi-group.co.jp/projects/builder/support/ dc_kiso_04.html
This review is about item#38567322.
Exchange with old product
5
From Japan
On 2013-01-25 16:48:42
Because there was no isomorphism of the old product, I ordered a new product from the same manufacturer. I was worried about changing, but it was unexpectedly easy to work.
This review is about item#38567261.