Buy more than* S$200* and get FREE SHIPPING

  • Door Closure 20 Series Parallel Type, With Stopper , Exterior Type
  • Door Closure 20 Series Parallel Type, With Stopper , Exterior Type
  • Door Closure 20 Series Parallel Type, With Stopper , Exterior Type
  • Door Closure 20 Series Parallel Type, With Stopper , Exterior Type
  • Door Closure 20 Series Parallel Type, With Stopper , Exterior Type

Door Closure 20 Series Parallel Type, With Stopper , Exterior Type S22PD

4.29 (14)
Item.#
09364327
Mfr.#
S22PD
Package Qty.
1PC
Ship pack of
1
78.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Stop
Exterior expression
Durability
300,000 times
Egocentric
Combined left and right
Color
Silver
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function.
Please use the large type of 1-string size in windy places.
Preferred fit door width in selecting models.
Compatible Door Width (mm)
900
Stop Angle
About 70 to 180 degree
Compatible Door Height (mm)
2100
Type
Parallel type D-bracket type
Compatible Door Mass (kg)
25 to 45
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
When replacing the door
4
From Japan
On 2017-01-24 16:08:57
There is a very easy-to-use instructions, was saved. Thank you very much.
This review is about item#38567207.
When attached to the back door ventilation door
5
From Japan
On 2017-01-22 20:43:18
In order mistake, but it differs in the arm mounting holes, mounting in Piasuneji, a smooth opening and closing, we are very happy.
This review is about item#38567191.
For exchange
5
From Japan
On 2017-01-11 11:45:06
Closer since come decided life on the number of times of opening and closing of the door, and out of a lot of doors frequency of exchange increases. If you buy in Monotarou I was surprised cheaper than buying from the wholesaler's. Product, not as a problem until now because it is made Ryoubi of stability. It will be saved in the day of shipment free shipping because more than 3,000 yen, even from one.
This review is about item#38567103.
Closer exchange of restaurant entrance door
5
From Japan
On 2016-12-04 17:10:22
Settings of the installation work is simple should be noted and speed adjustment stopper Is easy is a door closer that is suitable for work efficiency. I like to color in design.
This review is about item#38567243.
Entrance door maintenance
4
From Japan
On 2016-09-25 17:33:01
Because of the wooden doors, pedestal and clamp is as it is, I became the replacement of only the body, Accuracy is poor, it is a pity that was not a thing of the previous and Pittashi. To match the screw holes I had a hard time. The product itself is, There is only truly things of RYOUBI, is a stunning 3-speed working. Used for ordinary home, it has become a straight 1-speed high-speed operating in about 10 years. Would such a thing in life basis, but the same thing seems to be a variation in the product.
This review is about item#38567216.
Doorway of the door
3
From Japan
On 2016-05-26 15:03:43
As it is used because the body is the same but the rod class is was better in the original It came to tighten smoothly
This review is about item#09364284.
Eateries repair
5
From Japan
On 2016-03-03 18:33:10
Very good.
This review is about item#09364284.
Exchange
4
From Japan
On 2015-12-07 15:38:56
It is cheap. The color did not choose, but it was affordable as for business.
This review is about item#38567191.
Renovation of apartment
3
From Japan
On 2015-10-30 20:52:33
But is good products at cheap prices, fragile.
This review is about item#09364284.
Exchange
3
From Japan
On 2015-09-15 19:11:48
The old products, A - the position of the holes of the arm of the mounting bracket is different and A - for arm length is different, the former of A - was attached by processing the arm.
This review is about item#09364336.