Buy more than* S$200* and get FREE SHIPPING

  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type
  • Door Closure 20 Series Parallel Type, W/Stop , Furnished Type

Door Closure 20 Series Parallel Type, W/Stop , Furnished Type S122P

4.25 (8)
Item.#
09364354
Mfr.#
S122P
Package Qty.
1PC
Ship pack of
1
83.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Latching ,action, 3 valve adjustment , closing velocity : 2nd speed , stepped arm type
Durability
300,000 times
Egocentric
Combined left and right
Color
MetallicBronze
Compatible Door Width (mm)
900
Caution
Door that closure is required at all times at apartment entrance doors, etc.., cannot use the stop function.Do not use the stop function. Please use the large type of 1-string size in windy places. Preferred fit door width in selecting models. S
Stop Angle
About 85 to 180 degree
Compatible Door Height (mm)
2100
Type
Parallel type
Compatible Door Mass (kg)
25 to 45
Stop
Interior equation
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Was replaced because the door closers is broken
5
From Japan
On 2016-06-20 17:51:54
It was the replacement of the old product, but we can be easily attached by description from the manufacturer of the net. Thank you very much.
This review is about item#09364293.
Update because the existing product is broken
2
From Japan
On 2016-03-03 18:00:16
It was purchased by the fact that 162-P-compatible products, but could not be used as is. The manual, have been written to leave the nut side of the arm of the adjuster to exchange from the bolt side, to the existing arm adjuster No. When the new arm with adjuster you try to existing bracket size of Pivotto is different. Array of mounting holes do not match when you try to exchange from the bracket. Eventually it was attached to a little processing Pivotto (substantially since the content is difficult to be described in a sentence). I think that would not help if to the driver and pliers much only do not have a home.
This review is about item#09364311.
Opening and closing the aid of a back door
5
From Japan
On 2016-01-16 09:18:22
Attachment was also easy. It was used to Tokaze kitchen door of lixil. Since the manufacturer genuine products was high, it was very helpful.
This review is about item#09364311.
Of the entrance door closer - we use as a replacement
5
From Japan
On 2015-12-20 16:38:01
Replacement work was easy. Since the stop mechanism is furnished we hope to be stopped at any angle, but, if the angle that does not stop determined I think better.
This review is about item#38567365.
Repair door closers replacement work
2
From Japan
On 2015-07-03 10:32:51
Was replaced every school classroom door closers estimates ok. I am a professional of equipment in general.
This review is about item#38567261.
Replacement of broken door closers
5
From Japan
On 2014-12-04 15:32:37
Mounting than older, are even better and feel.
This review is about item#38567356.
Replace the old one with a bug
5
From Japan
On 2013-04-22 19:17:13
It was purchased for exchange of 162PJR (60 series), which ends the production. Since the size of the holes of 162PJR and body mounting are the same, you do not need pierce newly. Details can be found in the manufacturer's website. http://www.ryobi-group.co.jp/projects/builder/support/data/20series.pdf http://www.ryobi-group.co.jp/projects/builder/support/dc_kiso_04.html
This review is about item#38567322.
Replacement of the old product
5
From Japan
On 2013-01-25 16:48:42
For the same type of old products did not, we ordered a new product of the same manufacturer. It was anxious to change take, but was able to work surprisingly easy.
This review is about item#38567261.