Buy more than* S$200* and get FREE SHIPPING

  • Door Closer 80 Series Parallel Type, Without Stopper
  • Door Closer 80 Series Parallel Type, Without Stopper
  • Door Closer 80 Series Parallel Type, Without Stopper
  • Door Closer 80 Series Parallel Type, Without Stopper
  • Door Closer 80 Series Parallel Type, Without Stopper
  • Door Closer 80 Series Parallel Type, Without Stopper

Door Closer 80 Series Parallel Type, Without Stopper 83P

5.00 (2)
Item.#
09364363
Mfr.#
83P
Package Qty.
1PC
Ship pack of
1
89.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
During model selection, please give the width of the applied door priority. The body varies for the standard type and parallel type. For places with strong winds, please use No.1 large model.
Stop Angle
-
Compatible Door Height (mm)
2100
Dimension G(mm)
45
Dimensions C (mm)
63
Type
Parallel type
Dimensions B (mm)
208
Dimensions D (mm)
77
Dimension F (mm)
114
Dimensions A (mm)
61
Stop
Not available
Dimensions I (mm)
52.5
Specification
2 adjustment valve, closing velocity : 2nd speed
Catch-Phrase
Standard model to fit various spaces
Durability
300000 Times
Dimension Q(mm)
240
Egocentric
Left and right combined use
Dimension H (mm)
70.5
Color
Silver
Dimensions E (mm)
225
Dimension S (mm)
60
Compatible Door Mass (kg)
40 - 65
Compatible Door Width (mm)
950
Dimension r (mm)
289
Dimension T (mm)
115
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the apartment door
5
From Japan
On 2015-06-25 20:29:30
Purchased for replacement of what was installed 30 years ago. I did not use much for the shape of the bracket are different, but otherwise it was easy to fit in the mounting. Was said to \ 30,000 with the mounting charge included in the apartment-related skilled in the art that we are willing requires the result to \ 5,000.
This review is about item#38567532.
For the home
5
From Japan
On 2014-10-11 21:35:13
Thing until now is no longer work in the oil leakage, and replacement. Size and shape of the body, but was the same small diameter of the screw, the wreck is in the screw position has changed the shape of the bracket is different. Bracket screw use the old were purchased at home centers. Could also be applied by amateur but was good if it has together is also a thing of the old size. I am happy now to door closers original movement.
This review is about item#09364363.