Buy more than* S$200* and get FREE SHIPPING

  • Door Closure 80 Series Parallel Type, W/Stop
  • Door Closure 80 Series Parallel Type, W/Stop
  • Door Closure 80 Series Parallel Type, W/Stop
  • Door Closure 80 Series Parallel Type, W/Stop
  • Door Closure 80 Series Parallel Type, W/Stop

Door Closure 80 Series Parallel Type, W/Stop 1830P

4.50 (2)
Item.#
09364372
Mfr.#
1830P
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Use the large type No. 1 size in windy places.During model selection, give priority to the door width fit
Durability
300000 Times
Dimension Q(mm)
240
Egocentric
Left and right combined use
Dimension H (mm)
70.5
Color
Silver
Compatible Door Width (mm)
950
Dimension r (mm)
289
Dimension T (mm)
115
Dimensions E (mm)
225
Dimension S (mm)
60
Compatible Door Mass (kg)
40 - 65
Stop
Exterior type
Compatible Door Height (mm)
2100
Dimension G(mm)
45
Dimensions C (mm)
63
Type
Parallel type
Dimensions A (mm)
61
Stop Angle
Up to 70- 120 degrees
Dimensions I (mm)
52.5
Dimensions B (mm)
208
Dimensions D (mm)
77
Dimension F (mm)
114
Specification
2 adjustment valve, closing velocity : 2nd speed
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door repair
4
From Japan
On 2015-12-27 15:10:37
It was purchased as a replacement part because the entrance of the damper of door closers is broken. Because it was the door of the brown I was looking for a brown, but was in silver because it did not find that appropriate. After the exchange is good behavior.
This review is about item#38567541.
Door mounting
5
From Japan
On 2014-07-01 11:52:06
Easy-to-use, price is cheap place is good.
This review is about item#09364372.