Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Bracket
  • Pipe Bracket
  • Pipe Bracket

Pipe Bracket E-72-25 Tome

4.50 (2)
Item.#
09364582
Mfr.#
E-72-25 Tome
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fixing the pipe
Material
Zinc die-casting
Dimensions C (mm)
53
Dimensions E (mm)
29.5
Dimension S (mm)
25.4
Dimensions A (mm)
81
Dimension G(mm)
20
Finishing
Chrome plating
Name (mm)
25
Dimensions B (mm)
78.4
Dimensions D (mm)
65.7
Dimension F (mm)
60
Type
Stop
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clothes hang
4
From Japan
On 2018-02-12 16:04:20
The attached tapping screw was immediately threaded out and it became useless. Stainless steel tapping screws were good.
This review is about item#9364607.
I used it to hold the pipe for the veranda attachment of the BS antenna.
5
From Japan
On 2014-05-05 18:19:51
Used to hold three stainless steel pipes. It becomes a solid structure, and it is safe.
This review is about item#09364607.