|
Pipe Bracket E-72-25 through
(2)
- Item.#
- 09364591
- Mfr.#
- E-72-25 through
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- For fixing the pipe
- Material
- Zinc die-casting
- Dimension G(mm)
- 20
- Dimensions C (mm)
- 53
- Dimensions E (mm)
- 29.5
- Dimension S (mm)
- 25.4
- Dimensions A (mm)
- 81
- Finishing
- Chrome plating
- Type
- Through
- Name (mm)
- 25
- Dimensions B (mm)
- 78.4
- Dimensions D (mm)
- 65.5
- Dimension F (mm)
- 60
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Clothes hang
From Japan
On 2018-02-12 16:04:20
The attached tapping screw was immediately threaded out and it became useless.
Stainless steel tapping screws were good.
I used it to hold the pipe for the veranda attachment of the BS antenna.
From Japan
On 2014-05-05 18:19:51
Used to hold three stainless steel pipes. It becomes a solid structure, and it is safe.
Customers Who Bought This Item Also Bought