Buy more than* S$200* and get FREE SHIPPING

  • Pipe Bracket
  • Pipe Bracket
  • Pipe Bracket
  • Pipe Bracket

Pipe Bracket E-72-32 through

4.50 (2)
Item.#
09364616
Mfr.#
E-72-32 through
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For fixing the pipe
Material
Zinc die-casting
Type
Through
Name (mm)
32
Dimensions B (mm)
86.8
Dimensions D (mm)
70
Dimension F (mm)
74
Finishing
Chrome plating
Dimensions A (mm)
88.5
Dimension G(mm)
25
Dimensions C (mm)
54
Dimensions E (mm)
37
Dimension S (mm)
32.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clothes hang
4
From Japan
On 2018-02-12 16:04:20
The attached tapping screw was immediately threaded out and it became useless. Stainless steel tapping screws were good.
This review is about item#9364607.
I used it to hold the pipe for the veranda attachment of the BS antenna.
5
From Japan
On 2014-05-05 18:19:51
Used to hold three stainless steel pipes. It becomes a solid structure, and it is safe.
This review is about item#09364607.