Buy more than* S$200* and get FREE SHIPPING

  • Pipe Bracket
  • Pipe Bracket
  • Pipe Bracket

Pipe Bracket E-71

Item.#
09364625
Mfr.#
E-71
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension G(mm)
21
Dimension F (mm)
4
Application
For fixing the pipe
Dimensions A (mm)
26
Name (mm)
25
Dimensions B (mm)
60
Finishing
Chrome plating
Material
Zinc die-casting
Dimensions D (mm)
32
Type
Stop
Dimensions C (mm)
58
Dimensions E (mm)
30