Buy more than* S$200* and get FREE SHIPPING

  • ST A-Type Chain Hooks
  • ST A-Type Chain Hooks
  • ST A-Type Chain Hooks

ST A-Type Chain Hooks F-2

5.00 (1)
Item.#
09364677
Mfr.#
F-2
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Working Load (kg)
40
Application
Consolidation of the chain, etc.
Material
Body /SUS316 Hook ,spring/SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parking hook on chain hook
5
From Japan
On 2013-07-15 21:38:38
I think both texture and usability are outstanding. Because the details of the parts are rounded, I think that scratches are not easily attached to the side that can be hooked. it's recommended.
This review is about item#09364677.