Buy more than* S$200* and get FREE SHIPPING

  • ST Spring Hook
  • ST Spring Hook
  • ST Spring Hook

ST Spring Hook F-10-5

Item.#
09364686
Mfr.#
F-10-5
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kg)
50
Dimensions L (mm)
50
Material
Body / SUS316 hook spring / SUS304
Dimensions D (mm)
8
Dimension d (mm)
5
Size
5
Dimensions B (mm)
25
Dimension S (mm)
7