Buy more than* S$200* and get FREE SHIPPING

  • ST Spring Hook
  • ST Spring Hook
  • ST Spring Hook

ST Spring Hook F-10-6

Item.#
09364695
Mfr.#
F-10-6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Working Load (kg)
70
Dimensions L (mm)
60
Material
Body / SUS316
hook spring / SUS304
Dimensions B (mm)
30
Dimension S (mm)
9
Dimension d (mm)
6
Size
6
Purpose
Consolidation of the chain, etc.
Dimensions D (mm)
9