Buy more than* S$200* and get FREE SHIPPING

  • ST Spring Hook
  • ST Spring Hook
  • ST Spring Hook

ST Spring Hook F-10-8

by PLUS
Item.#
09364704
Mfr.#
F-10-8
Package Qty.
1PC
Ship pack of
1
10.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Consolidation of the chain, etc.
Dimensions D (mm)
12
Working Load (kg)
100
Dimensions L (mm)
80
Material
Body / SUS316
hook spring / SUS304
Dimensions B (mm)
40
Dimension S (mm)
10
Dimension d (mm)
8
Size
8