Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ST Spring Hook
  • ST Spring Hook
  • ST Spring Hook

ST Spring Hook F-10-10

Item.#
09364713
Mfr.#
F-10-10
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
16
Working Load (kg)
150
Dimensions L (mm)
100
Material
Body / SUS316
hook spring / SUS304
Dimensions B (mm)
50
Dimension S (mm)
11
Dimension d (mm)
10
Size
10
Purpose
Consolidation of the chain, etc.