Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ST Spring Hook
  • ST Spring Hook
  • ST Spring Hook

ST Spring Hook F-10-11

by PLUS
Item.#
09364722
Mfr.#
F-10-11
Package Qty.
1PC
Ship pack of
1
27.06 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Purpose
Consolidation of the chain, etc.
Dimensions D (mm)
16
Working Load (kg)
200
Dimensions L (mm)
120
Material
Body / SUS316
hook spring / SUS304
Dimensions B (mm)
60
Dimension S (mm)
16
Dimension d (mm)
11
Size
11