Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Link SUS304
  • Quick Link SUS304
  • Quick Link SUS304

Quick Link SUS304 F-15-8

Item.#
09364731
Mfr.#
F-15-8
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
15
Working Load (kg)
590
Dimension d (mm)
8
Size
8
Application
Consolidation of the chain, etc.
Dimension S (mm)
9
Dimension L1 (mm)
59
Dimensions L (mm)
75