Buy more than* S$200* and get FREE SHIPPING

  • Quick Link SUS304
  • Quick Link SUS304
  • Quick Link SUS304

Quick Link SUS304 F-15-6

Item.#
09364747
Mfr.#
F-15-6
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
61
Dimensions B (mm)
12.3
Working Load (kg)
110
Dimension d (mm)
6
Application
Consolidation of the chain, etc.
Size
6
Dimension S (mm)
7
Dimension L1 (mm)
49