Buy more than* S$200* and get FREE SHIPPING

  • Quick Link SUS304
  • Quick Link SUS304
  • Quick Link SUS304
  • Quick Link SUS304

Quick Link SUS304 F-15-5

by PLUS
Item.#
09364756
Mfr.#
F-15-5
Package Qty.
1PC
Ship pack of
1
6.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
5
Size
5
Dimension S (mm)
6
Dimension L1 (mm)
43
Application
Consolidation of the chain, etc.
Dimensions L (mm)
53
Dimensions B (mm)
10.3
Working Load (kg)
80