Buy more than* S$200* and get FREE SHIPPING

  • Quick Link SUS304
  • Quick Link SUS304
  • Quick Link SUS304

Quick Link SUS304 F-15-4

Item.#
09364765
Mfr.#
F-15-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions B (mm)
8.4
Working Load (kg)
50
Dimension d (mm)
4
Size
4
Application
Consolidation of the chain, etc.
Dimension S (mm)
5
Dimension L1 (mm)
36
Dimensions L (mm)
44