Buy more than* S$200* and get FREE SHIPPING

  • ST Eye Plate
  • ST Eye Plate
  • ST Eye Plate

ST Eye Plate F-30-5

Item.#
09364817
Mfr.#
F-30-5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension t (mm)
3
Dimension H (mm)
22
Hole Diameter (phi mm)
4.2
Dimension p2 (mm)
18
Dimension B1 (mm)
15
Dimensions B (mm)
30
Dimension d (mm)
5
Material
SUS316
Dimensions L (mm)
35
Size
5
Dimension p1 (mm)
23
Dimensions H1 (mm)
14
Working Load (kg)
20