Buy more than* S$200* and get FREE SHIPPING

  • ST Eye Plate
  • ST Eye Plate
  • ST Eye Plate

ST Eye Plate F-30-6

Item.#
09364826
Mfr.#
F-30-6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension t (mm)
3
Hole Diameter (phi mm)
5.2
Size
6
Dimension p1 (mm)
25
Dimensions H1 (mm)
18
Working Load (kg)
30
Dimension H (mm)
27
Material
SUS316
Purpose
Consolidation of the chain, etc.
Dimension p2 (mm)
20
Dimension B1 (mm)
20
Dimensions B (mm)
35
Dimension d (mm)
6
Dimensions L (mm)
40