Buy more than* S$200* and get FREE SHIPPING

  • ST Pin Shackle
  • ST Pin Shackle
  • ST Pin Shackle

ST Pin Shackle F-35-5

Item.#
09364844
Mfr.#
F-35-5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
12
Material
SUS304
Working Load (kg)
60
Dimension d (mm)
5
Size
5
Dimensions D (mm)
12
Application
Consolidation of the chain, etc.
Dimension L1 (mm)
21
Dimensions L (mm)
31
Dimensions B (mm)
18