Buy more than* S$200* and get FREE SHIPPING

  • ST Pin Shackle
  • ST Pin Shackle
  • ST Pin Shackle

ST Pin Shackle F-35-6

Item.#
09364853
Mfr.#
F-35-6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Dimension B1 (mm)
12
Material
SUS304
Dimension d (mm)
6
Size
6
Working Load (kg)
140
Dimensions D (mm)
12
Application
Consolidation of the chain, etc.
Dimensions L (mm)
36
Dimensions B (mm)
24
Dimension L1 (mm)
24