Buy more than* S$200* and get FREE SHIPPING

  • ST Eye Strap
  • ST Eye Strap
  • ST Eye Strap

ST Eye Strap F-40-6

4.00 (1)
Item.#
09364871
Mfr.#
F-40-6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS316
Dimensions L (mm)
59
Size
6
Working Load (kg)
20
Dimension H (mm)
22
Application
Consolidation of the chain, etc.
Hole Diameter (phi mm)
5.2
Dimensions p (mm)
45
Dimension d (mm)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am trying to install a pole strut wire of a wind power generator
4
From Japan
On 2013-12-27 15:56:39
Since the mounting hole is large, you can attach it with a thick screw
This review is about item#09364887.