Buy more than* S$200* and get FREE SHIPPING

  • ST Pad Eye
  • ST Pad Eye
  • ST Pad Eye

ST Pad Eye F-50-5

4.67 (3)
Item.#
09364932
Mfr.#
F-50-5
Package Qty.
1PC
Ship pack of
1
4.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension d (mm)
5
Dimensions L (mm)
40
Size
5
Application
Links of a chain, etc.
Dimensions p (mm)
29.5
Dimension t (mm)
2
Working Load (kg)
20
Dimension H (mm)
19.5
Hole Diameter (phi mm)
4.2
Dimension B1 (mm)
11
Dimensions H1 (mm)
12.5
Dimensions B (mm)
13
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
ST pad eye
4
From Japan
On 2017-06-30 16:00:56
I used it to hang instruments from the ceiling. I am currently using the problem.
This review is about item#9364941.
For wire fixing
5
From Japan
On 2015-04-21 16:15:54
The quality was good.
This review is about item#09364941.
As a hooked item
5
From Japan
On 2014-08-18 07:53:56
It is an item of Asano metal, and quality is also without worry.
This review is about item#09364941.