Buy more than* S$200* and get FREE SHIPPING

  • ST Pad Eye
  • ST Pad Eye
  • ST Pad Eye

ST Pad Eye F-50-6

by PLUS
5.00 (2)
Item.#
09364941
Mfr.#
F-50-6
Package Qty.
1PC
Ship pack of
1
5.41 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimension H (mm)
27
Hole Diameter (phi mm)
5.2
Dimension B1 (mm)
19
Dimensions H1 (mm)
18
Dimensions B (mm)
19
Working Load (kg)
30
Dimension d (mm)
6
Dimensions L (mm)
60
Size
6
Application
Consolidation of the chain, etc.
Dimensions p (mm)
46
Dimension t (mm)
3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wire fixing
5
From Japan
On 2015-04-21 16:15:54
Is quality was good
This review is about item#09364941.
As hooking hardware
5
From Japan
On 2014-08-18 07:53:56
In Asano metal of goods, quality is also without fear.
This review is about item#09364941.