Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ST Pad Eye
  • ST Pad Eye
  • ST Pad Eye

ST Pad Eye F-50-8

by PLUS
5.00 (2)
Item.#
09364957
Mfr.#
F-50-8
Package Qty.
1PC
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Dimensions L (mm)
80
Size
8
Application
Consolidation of the chain, etc.
Dimensions p (mm)
54
Dimension t (mm)
3
Dimension d (mm)
8
Dimension H (mm)
33
Hole Diameter (phi mm)
6.7
Dimension B1 (mm)
26
Dimensions H1 (mm)
22
Dimensions B (mm)
26
Working Load (kg)
40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wire fixing
5
From Japan
On 2015-04-21 16:15:54
Is quality was good
This review is about item#09364941.
As hooking hardware
5
From Japan
On 2014-08-18 07:53:56
In Asano metal of goods, quality is also without fear.
This review is about item#09364941.