Buy more than* S$200* and get FREE SHIPPING

  • Strong paint latch
  • Strong paint latch
  • Strong paint latch
  • Strong paint latch

Strong paint latch NK-A-SP-GR-35

3.00 (1)
Item.#
09364993
Mfr.#
NK-A-SP-GR-35
Package Qty.
1PC
Ship pack of
1
1.57 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Finishing
Paint
Material
SPCC
Dimensions B (mm)
20
Dimension L1 (mm)
35
TRUSCO Part Number
380-1781
Purpose
Variety of door, locker, and toolbox
Use Screw
2.4x13
Color
Green
Plate Thickness (mm)
1
Dimensions A (mm)
35
Weight (g)
13
Specification
With hollow screw
Inner Diameter (mm)
(Round cans) 6.0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use the latch of the warehouse
3
From Japan
On 2015-03-04 17:00:31
Why not be good because the level of decent quality can also be commonly used even price.
This review is about item#09365011.