Buy more than* S$200* and get FREE SHIPPING

  • Strong paint latch
  • Strong paint latch
  • Strong paint latch
  • Strong paint latch

Strong paint latch NK-A-SP-GR-95

3.67 (3)
Item.#
09365002
Mfr.#
NK-A-SP-GR-95
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Paint
Material
SPCC
Weight (g)
110
Specification
With hollow screw
Inner Diameter (mm)
(Round cans) 11.5
Plate Thickness (mm)
2
Dimensions A (mm)
95
Color
Green
Dimension L1 (mm)
95
TRUSCO Part Number
380-1829
Purpose
Variety of door, locker, and toolbox
Use Screw
3.8x20
Dimensions B (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse sliding doors
5
From Japan
On 2018-03-31 23:04:25
I use it to lock the sliding door of the warehouse. It is large and made firmly. Besides, Monotalo can buy it cheaply.
This review is about item#9365027.
Lock of saisen box
3
From Japan
On 2017-05-10 15:53:28
Usability is very good. However, it will not be suitable for locking the saisen box.
This review is about item#39454545.
Used for warehouse premium
3
From Japan
On 2015-03-04 17:00:31
I wonder if the price is good enough so that quality can be used normally.
This review is about item#09365011.