Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong paint latch
  • Strong paint latch
  • Strong paint latch

Strong paint latch NK-A-SP-GR-135

3.67 (3)
Item.#
09365027
Mfr.#
NK-A-SP-GR-135
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Finishing
Paint
Material
SPCC
Use Screw
4.1x25
Dimensions B (mm)
40
Dimension L1 (mm)
135
TRUSCO Part Number
380-1764
Purpose
Variety of door, locker, and toolbox
Color
Green
Inner Diameter (mm)
(Round cans) 15.0
Plate Thickness (mm)
2
Dimensions A (mm)
135
Weight (g)
162
Specification
With hollow screw
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse sliding doors
5
From Japan
On 2018-03-31 23:04:25
I use it to lock the sliding door of the warehouse. It is large and made firmly. Besides, Monotalo can buy it cheaply.
This review is about item#9365027.
Lock of saisen box
3
From Japan
On 2017-05-10 15:53:28
Usability is very good. However, it will not be suitable for locking the saisen box.
This review is about item#39454545.
Used for warehouse premium
3
From Japan
On 2015-03-04 17:00:31
I wonder if the price is good enough so that quality can be used normally.
This review is about item#09365011.