Buy more than* S$200* and get FREE SHIPPING

  • Stainless Strong Premium
  • Stainless Strong Premium
  • Stainless Strong Premium
  • Stainless Strong Premium

Stainless Strong Premium 45mm

3.91 (11)
Item.#
09365045
Mfr.#
45mm
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Plate Thickness (mm)
1
Dimensions A (mm)
45
Weight (g)
18
Finishing
Polish
Dimensions B (mm)
22
Dimension L1 (mm)
45
Use Screw
2.7x16
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Organizing tools
5
From Japan
On 2018-01-12 14:58:07
It was a bigger product than our imagination, but it looks pretty well, it is a solid build.
This review is about item#09365081.
During general work
3
From Japan
On 2017-07-23 10:03:08
I used it regularly · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · ·
This review is about item#9365081.
Security check inside the daycare center
2
From Japan
On 2017-02-19 20:25:41
It was good if there was a trunk length for special mounting due to the latch when fastening in the garden in an emergency situation. Would it be convenient if wooden fittings etc also have torso length?
This review is about item#9365063.
key
5
From Japan
On 2016-11-20 01:27:08
I bought it to put the padlock on. Normally no problem. And it was beautiful.
This review is about item#09365081.
Partial locking in the room
5
From Japan
On 2016-10-17 16:44:02
Installation is easy to use because it is easy to operate and smooth.
This review is about item#9365036.
Warehouse key
5
From Japan
On 2016-08-23 01:58:03
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#09365081.
We use it for wood box products.
3
From Japan
On 2016-07-12 19:05:53
It is a purchase a few times. What I became interested in this time is sheet thickness. It is fine if you use it as a decoration, but considering practical use, it is not possible to plate thickness enough to distort easily.
This review is about item#09365054.
For locking the door
5
From Japan
On 2016-03-11 22:17:42
It is strong and satisfied.
This review is about item#09365063.
Door stop!
1
From Japan
On 2015-10-22 18:16:54
The goods that arrived were smaller than I had imagined, such goods also saw the actual thing again, I knew it would have to be purchased! Failed! Failed! I came! Mr. Mossotaro!
This review is about item#09365045.
Tool box etc
5
From Japan
On 2014-02-06 14:07:19
Strength is no problem as it is used up to now, the mounting method is simple and very good
This review is about item#09365063.