Buy more than* S$200* and get FREE SHIPPING

  • Stainless Strong Premium
  • Stainless Strong Premium
  • Stainless Strong Premium

Stainless Strong Premium 75mm

4.12 (8)
Item.#
09365063
Mfr.#
75mm
Package Qty.
1PC
Ship pack of
1
7.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Finishing
polishing
Dimensions B (mm)
28
Dimension L1 (mm)
75
Use Screw
3.5x16
Plate Thickness (mm)
1.5
Dimensions A (mm)
75
Weight (g)
55
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
key
5
From Japan
On 2016-11-20 01:27:08
I bought to put a padlock. Usually without problems. It was beautiful.
This review is about item#09365081.
Partial locking of the living room
5
From Japan
On 2016-10-17 16:44:02
Mounting If easy operation is also easy to use because of the smooth.
This review is about item#9365036.
Warehouse of key
5
From Japan
On 2016-08-23 01:58:03
Goods that I thought has arrived. Thank you very much. In addition, we will use.
This review is about item#09365081.
We are using the wooden box product.
3
From Japan
On 2016-07-12 19:05:53
What is the time of purchase. Is the thickness of this time was worrisome. It is a good if used as decoration, but do not hear is the thickness of the extent to which easily distorted considering the practical use.
This review is about item#09365054.
For the locking of the door
5
From Japan
On 2016-03-11 22:17:42
I am satisfied, durable
This review is about item#09365063.
Tobiratome!
1
From Japan
On 2015-10-22 18:16:54
Received items was smaller than expected, such products are still to see the actual thing, it has been found If you do not buy that it is useless! Failure! Failure! The wreck! Mosotaro kun!
This review is about item#09365045.
Tool box, etc.
5
From Japan
On 2014-02-06 14:07:19
It's strength is no problem because it is used up to now, very good method is also easy with take
This review is about item#09365063.
Lock of the bellows of the garage
4
From Japan
On 2010-01-23 20:20:40
I good old days of simple things
This review is about item#09365054.