Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Card Reader Writer

Card Reader Writer CRW-2M32SL

5.00 (1)
Item.#
09365142
Mfr.#
CRW-2M32SL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Supported Media
SD (32MB - 2GB) / miniSD (32MB - 2GB) / microSD (128MB - 2GB) / SDHC (4GB - 8GB) / MMC (16MB - 1GB)
OS Support
Windows Vista/XP/2000 (SP3 -) / Me, MacOS X (10.2 -)
Color
Silver
Compatible Models
DOS / V personal computer that can be used successfully USB port, Mac
Standard
Behavior of models other than the standard equipment USB2.0 port can not guarantee the case to be used in (USB standard) Ver1.1/2.0 USB2.0.
Material
ABS resin
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Copy of mobile data
5
From Japan
On 2008-03-28 01:52:09
The address data of the SD card mobile phone used in the past was recovered
This review is about item#09365142.