Buy more than* S$200* and get FREE SHIPPING

  • Mini Burner
  • Mini Burner
  • Mini Burner

Mini Burner dragon220

5.00 (1)
Item.#
09365885
Mfr.#
dragon220
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
AS ONE Part Number
2-6388-01
Dimensions (Diameter phi x Height H) (mm)
78x103
Length (mm)
Operating unit / 40
Flame Temperature (deg C)
Best 1300
Weight (g)
440
Usage
Confirm gas adjuster and ignition knob. Insert butane through insertion valve on bottom of gas cylinder. When it gets full, leave it till it gets stabilized. Turn gas adjuster anticlockwise 90 degree, push it and ignit. After ignition, adjust air amount with air adjuster. For extinction turn gas adjuster clockwise and extinct.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Heating of solution
5
From Japan
On 2013-05-02 11:44:55
Since the fire power is also sufficient, it seems to be available as a heat source of emergency. Ignition is certain and there is no problem. The tank capacity is also quite large, and the center of gravity is also low, so you can rest assured. Strongly speaking, is it difficult to not know the remaining amount of the tank?
This review is about item#09365885.