Buy more than* S$200* and get FREE SHIPPING

  • ALVIO V Rear Brake

ALVIO V Rear Brake

4.73 (11)
Item.#
09370856
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Arm Length (mm)
107
Color
Silver
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Replace TREK genuine V brake
5
From Japan
On 2017-12-27 18:38:51
Because the price does not change so much as replacing the shoe, we changed each body. It is made of Shimano with security, and the rigidity seems to have been raised slightly. DEORE seems to be better for painting, but this time it is a wait for you this time.
This review is about item#9370865.
Exchange broken bicycle brake got by prize because it was brittle fragile.
5
From Japan
On 2017-12-17 15:54:18
Cospa best. The perfection degree of the product was no problem, and it was possible to install easily with the jig of the bicycle main body. There is no problem with braking ability.
This review is about item#9370856.
Used as a rear brake on a bicycle
3
From Japan
On 2017-11-28 13:05:10
Installation is not difficult but there are only simple instructions, and the way of fine adjustment went online looking at the net. Please attach further detailed instructions.
This review is about item#9370856.
As a bicycle replacement part
5
From Japan
On 2017-11-14 15:02:42
I bought it for replacement because the aged deterioration and movement became astringent so far, it is cheap.
This review is about item#9370865.
For Asahi's "office press" genuine mounted V brake exchange
5
From Japan
On 2017-07-01 10:57:57
The squeak and effectiveness of V-brake of genuine installation of Asahi's "office press" purchased for V brake exchange. The squeaking was reduced, and the control of the braking force became easier.
This review is about item#9370865.
Replace the brake of a folding bike
4
From Japan
On 2016-10-30 21:01:43
The current V brake is not so good in quality, due to rust and malfunction due to rust, the brakes are not rubbing with the condition being scrubbed, Shimano ALIVIO purchased this time is made by a well-established manufacturer, without problem We are using exchange.
This review is about item#9370856.
I used it for the rear brake of MTB for commuting.
5
From Japan
On 2016-06-28 16:20:57
I am using it for commuting (town ride) for a while but the brake performance is enough. The only thing I regret was that when I installed the brake I could not get into the back of the pedestal ... I had about 3 mm free.
This review is about item#09370865.
Brake change of MTB look car
5
From Japan
On 2015-09-29 09:47:12
I exchanged from the V brake of Tektro attached at the time of purchasing a bicycle. At the same time, we replaced the lever with a shifter-integrated 4 finger type, but it seems that the use of a power modulator is recommended for this combination.
This review is about item#09370856.
private
5
From Japan
On 2015-08-14 07:42:32
Anxiety, depreciation,
This review is about item#09370865.
Maintenance of urban area MTB
5
From Japan
On 2015-01-23 12:25:12
As a set of V brake, it is a surprisingly low price. Certainly, the feeling I've got is a bit confusing, and the way the springs are hooked may be a structure that fits the price. Still, I confirmed that there is sufficient performance in the city MTB where I ride (it is easy to lock the rear wheels with this tightly grasping the brake). Since brakes are the essential part of safe driving, it seems better to replace cheap ones only with periods that maintain initial performance rather than continuing to use old parts. CP is very high, satisfying V brake.
This review is about item#09370856.