Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8

Safety Sneakers GSG-8 GSG-8

4.33 (3)
Item.#
09371057
Mfr.#
GSG-8
Package Qty.
1Pair
Ship pack of
1
71.79 SGD
ADD TO CART
Shipped after 2017-04-07
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel (JIS standard S-class or equivalent)
Standard Weight (g/1 leg)
410(26.0cm)
Material (Skin)
Leather (buckskin) + campus
Color
Italy
Foot Width
3E
Material (Sole)
(Outsole) EVA + synthetic rubber
Size (cm)
26.5
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor, during welding work
4
From Japan
On 2017-01-05 20:53:50
Light, at this time, it is safe shoes easy to wear warm.
This review is about item#9371032.
Experiment
4
From Japan
On 2016-06-17 16:29:45
Some difference is I was but a photograph purchased as a laboratory (color thin) I'm happy if there is a version not a high-cut
This review is about item#09371136.
Car maintenance
5
From Japan
On 2015-09-30 00:16:00
Daily use in automobile maintenance. It is a review of a day 5 thousand steps about walking wear off also frequently carried out conditions. Although we have tried four thousand yen extent casual system safety shoes of the following dozen or more, roughly the sole hole will open in Chibi, we did not have a satisfactory product at such well have been three months until now. However, this GSG8 also continue to wear almost four months to wear beginning to the end of September from the June head every day Saul's now alive and well, is still likely to have one month later. Besides, sore does not occur at all in a very soft and excellent fit, despite wore much wonderful summer breathable need to worry about athlete's foot was not at all. Color variations, but I was concerned that oil dirt is noticeable because there is no black, felt inconspicuous so be dirty if the khaki. But one point is regrettable is that the campus portion of when the toe top surface are using about three months there is a hole in rubbing the inside of the cup has been opened. Usage is of no particular problem, but I think that appearance is even better product if Rarere measures taken, such as the more thick the campus part to touch the cup so bad. If you general comment, is a great product that always want to repeat. This softer on the durable breathability also say yet of the design in the preeminent product would not meet you in safety shoes of the class of more than 5,000 yen.
This review is about item#09371136.