Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8
  • Safety Sneakers GSG-8

Safety Sneakers GSG-8 GSG-8

4.33 (3)
Item.#
09371075
Mfr.#
GSG-8
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel (JIS standard S-class or equivalent)
Standard Weight (g/1 leg)
410(26.0cm)
Material (Skin)
Leather (buckskin) + campus
Color
Italy
Foot Width
3E
Material (Sole)
(Outsole) EVA + synthetic rubber
Size (cm)
28
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Outdoor, welding work
4
From Japan
On 2017-01-05 20:53:50
Light, in this period, it is warm and easy to wear safety shoes.
This review is about item#9371032.
Experiment
4
From Japan
On 2016-06-17 16:29:45
I bought it as a laboratory but I am glad that there is a version that is not a high cut (slightly thin) high contrast with the photo
This review is about item#09371136.
Car maintenance
5
From Japan
On 2015-09-30 00:16:00
Used every day in car maintenance. It is a review under conditions that wear off and take off frequently about 5 thousand steps a day. Although I have tried more than 10 kinds of casual safety shoes of less than 4 thousand yen, in general the hole has been opened with poor quality sole, and there were not satisfactory products until now well with 3 months. However, this GSG 8 is starting to wear it from the beginning of June and keep wearing almost every day for almost 4 months until the end of September Sole is still alive, it is likely to have another month. Besides, it was very soft and outstanding fit, no shoe scratches occurred, breathability was wonderful and there was no need to worry about athlete's foot though it was wearing all the summer. I was concerned that oil dirt will be conspicuous because there is no black in the color variation, but I felt that it is not so noticeable if it is dirty if it is dirty. The only regret is that when I use about 3 months, the campus part on the top of the toe rubs against the inner cup and the hole opens. Although there is no particular problem in terms of use, I think that it will be even better if measures such as making the campus part touching the cup thicker are taken because it is bad in appearance. It is a wonderful product that you want to repeat without fail if you gather it. I think that it is so soft, durable, breathable and outstanding yet good design products can not be seen even in safety shoes of classes exceeding 5,000 yen.
This review is about item#09371136.