Buy more than* S$200* and get FREE SHIPPING

  • Screw Removal Pliers RX
  • Screw Removal Pliers RX
  • Screw Removal Pliers RX
  • Screw Removal Pliers RX

Screw Removal Pliers RX PZ-59

4.60 (5)
Item.#
09376282
Mfr.#
PZ-59
Package Qty.
1PC
Ship pack of
1
47.80 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0533
Compatible Screw
Nabeneji / Torasuneji, (tip addition part) phi3-15mm
Weight (g)
300
Material
High-carbon steel
Cutting Ability (mm) Soft Iron Wire
3.2
Blade Part Hardness
HRC60+/-2
Overall Length (mm)
200
TRUSCO Part Number
481-5033
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Delete screws crushed threads
5
From Japan
On 2017-05-30 15:37:33
Rusty, when you take screws where threads are gone, you can not take with ordinary pliers and use it, it is quite powerful, it is familiar to the hand and it is good to use.
This review is about item#9376282.
I bought it to correspond to when it seemed to cut the screw.
4
From Japan
On 2017-05-22 21:37:27
Although I have not used it in the actual scene yet, I have used it with my colleague's things and I am relieved that this is there.
This review is about item#9376282.
When refurbishing the fittings
4
From Japan
On 2017-01-13 16:06:14
It was comfortable because it can be easily broken apart when the screw threads are crushed or when the driver does not work.
This review is about item#9376282.
I talked to a friend about how to screw screws difficult to pick up at the time of machine repair and introduced and sold it.
5
From Japan
On 2016-02-29 05:10:15
It is tough and easy to use with excellent idea goods Until now it is hard to see lots of time and hardships.
This review is about item#09376282.
When the head crushed with a small screw
5
From Japan
On 2015-08-17 15:57:26
The grab was powerful.
This review is about item#09376282.