Buy more than* S$200* and get FREE SHIPPING

  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags

Hanging Nametags N-21P

3.71 (7)
Item.#
09382046
Mfr.#
N-21P
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (strap)
R-PET 100%
Internal Paper Size (mm)
97x69
Outside Dimension (mm)
108 x 90 (pocket)
Strap Color
Ash
Standard
Eco Mark, Law on Promoting Green Purchasing
Strap Length (cm)
90
Strap Width (mm)
About 10
Green Purchasing Law
Fit
Material (case)
PP ? R-EVAC 100%
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
As a name tag
5
From Japan
On 2014-07-11 11:21:43
We use with everyone. Easy-to-use.
This review is about item#09382021.
Confirm affiliation within the company
4
From Japan
On 2014-05-16 13:43:10
It is extremely easy to have a chuck on the back.
This review is about item#09382003.
Name discrimination
4
From Japan
On 2013-06-14 13:32:18
The price is reasonable and reasonable.
This review is about item#09382107.
Used for employee's security
3
From Japan
On 2012-04-07 14:12:15
I think that it is solid on the price side. However, it can not be said that it is firmer than that of the 100 yen shop. Although the chuck is attached, I think that the gap is too large and I think that it is not effective in terms of waterproofing and dustproofing.
This review is about item#09382003.
Pull off
3
From Japan
On 2012-03-19 12:36:55
It is good. I am expecting it because it is still better if I have a license size.
This review is about item#09382021.
For driver's agency
5
From Japan
On 2011-11-19 19:56:32
It is a commodity of firm making firmly different from one hundred yen uniform.
This review is about item#09382055.
Employee card · Always portable use
2
From Japan
On 2010-05-09 13:52:03
The strap and the holder are easy to separate. Holder dropped and I lost my card before I realized it.
This review is about item#09382082.