Buy more than* S$200* and get FREE SHIPPING

  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags

Hanging Nametags N-21

3.71 (7)
Item.#
09382082
Mfr.#
N-21
Package Qty.
1Set(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (strap)
R-PET 100%
Internal Paper Size (mm)
97x69
TRUSCO Part Number
400-5821
Strap Color
Red
Outside Dimension (mm)
108 X 90 (Pocket)
Strap Length (cm)
90
Strap Width (mm)
About 10
Green Purchasing Law
Compatible
Material (case)
PP/R-EVAC 100%
Standard
Eco -mark certification and Green Purchasing Law conformity