Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags
  • Hanging Nametags

Hanging Nametags N-21

3.71 (7)
Item.#
09382091
Mfr.#
N-21
Package Qty.
1Set(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (strap)
R-PET 100%
Internal Paper Size (mm)
97x69
TRUSCO Part Number
400-5830
Strap Color
Yellow
Outside Dimension (mm)
108 X 90 (Pocket)
Strap Length (cm)
90
Strap Width (mm)
About 10
Green Purchasing Law
Compatible
Material (case)
PP/R-EVAC 100%
Standard
Eco -mark certification and Green Purchasing Law conformity
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
As a name tag
5
From Japan
On 2014-07-11 11:21:43
We use with everyone. Easy-to-use.
This review is about item#09382021.
Affiliation confirmation of the company
4
From Japan
On 2014-05-16 13:43:10
Very easy to use that the back is in the chuck.
This review is about item#09382003.
Name discrimination
4
From Japan
On 2013-06-14 13:32:18
Price is also good and affordable.
This review is about item#09382107.
Use the employee ID card holder
3
From Japan
On 2012-04-07 14:12:15
I think in the price has been firmly. However, it can not be said unconditionally is to be firmly than that of the 100 yen shop. Although is also attached chuck, I think as good I think the effect is not in terms of waterproof and dustproof too large gap.
This review is about item#09382003.
Kubisage
3
From Japan
On 2012-03-19 12:36:55
It is good. Because if there is the license size should be noted that a good hope.
This review is about item#09382021.
For the driver agency workers
5
From Japan
On 2011-11-19 19:56:32
A hundred yen uniform is a product of the making of a firm difference.
This review is about item#09382055.
Employee card, always mobile use
2
From Japan
On 2010-05-09 13:52:03
Strap and the holder is liable to come off. Holder of which is not noticed is that you lose the card down.
This review is about item#09382082.