Buy more than* S$200* and get FREE SHIPPING

  • Case for Nameplate
  • Case for Nameplate
  • Case for Nameplate

Case for Nameplate NB-41

5.00 (1)
Item.#
09382116
Mfr.#
NB-41
Package Qty.
1Set(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
108x90
Material (case)
PP/R-EVAC 100%
Specification
Soft type
Internal Paper Size (mm)
W97xH69
Type
Horizontal extra-large
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nameplate for elementary school parents
5
From Japan
On 2014-02-24 22:00:11
Also it was easy to use good size
This review is about item#09382116.