Buy more than* S$200* and get FREE SHIPPING

  • Craftsman Goggles for Professional Use, American Style
  • Craftsman Goggles for Professional Use, American Style
  • Craftsman Goggles for Professional Use, American Style

Craftsman Goggles for Professional Use, American Style No.2733-Y

2.67 (15)
Item.#
09382283
Mfr.#
No.2733-Y
Package Qty.
1Set
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (frame)
Nylon
Lens Color
Yellow
Caution
Please do not use for welding, Please do not use for welding
Catch-Phrase
Tough and durable goggles for professional use
Weight (g)
About 25
Type
With an exclusive lightweight pouch
Purpose
Work requires masks such as polishing, chipping, cutting, carpentry field work,mowing,, Work requires masks such as polishing, chipping, cutting, carpentry field work,mowing,
Material (lens)
Polycarbonate (DefoggerWorking and processing) UV cut 90%
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 3
1 star 6
Review Rating: 2.67
15 Customer Reviews
The reviews are automatic translation.
Mortar
5
From Japan
On 2017-09-18 14:38:01
I used it in a large set of scaffolds! It's satisfying though the surroundings look good and the sun is not dazzling and looks better than black sunglasses
This review is about item#11073106.
I am saved by mowing rice field
4
From Japan
On 2016-08-25 22:59:48
Dirt is hard to fall off with a wet towel and so on, soft with neutral detergent Softly washed with washing water Falling slightly hard to fall Points weak point Pleasure is good
This review is about item#9382265.
When moving in original chari
4
From Japan
On 2014-09-24 17:07:00
This product is used for the windshield when moving in the original Chari. I chose by design and price, but the size, the degree of shading etc. are also almost satisfactory. When wearing it, the texture is quite light, but the change is satisfactory with reasonable price. Especially if you leave it in the pocket of the original Chari, you do not have to worry at all and usability is rather good.
This review is about item#11073081.
Both design and material are defective
1
From Japan
On 2014-08-27 08:36:12
The vine broke in about two days after purchasing. It is stupid design where stress concentrates, it is natural to break. I got it replaced, but this also broke up on that day. It is troublesome and neglected to change again, but it is strange that such products are sold forever. Other buyers should have the same impression.
This review is about item#11073081.
Grass cutting
1
From Japan
On 2014-03-17 13:19:53
I bought it to counter pollen, but the base of the crane (hinge part) broke by the first use. Exactly it is damage in the unused state. Although it is a low price item of less than 1,000 yen, it is too bad. I bought yellow and brown at the same time, but after confirming usability I should have purchased the second one. Although the price is expensive, "Mistral UV Protection" of Riken OPTEC was good.
This review is about item#11073106.
, To the wind in the outside work
5
From Japan
On 2013-12-06 17:01:00
I think that it is very good. However, since the lens hits the eyes when fitted perfectly, I thought it would be good if I had only a little roundness.
This review is about item#11073097.
I thought about using the car and driving the bike
1
From Japan
On 2013-08-04 17:48:19
From the boundary where the rubber is attached to the ear, I took it politely. It was the second time to wear this time. The plastics part of the core seems to be weak in thinning. Although it has a form which makes helmet easy to insert, I think that it is not as strength at all.
This review is about item#11073081.
For protection from ultraviolet radiation when riding a motorcycle
2
From Japan
On 2013-06-30 23:01:58
I thought that the feeling of wear is tight, but I think that there is distortion of the surface and it is not suitable for driving a motorcycle. I think that there are individual differences in the feeling of use, but I am happy if there is something a bit more distorted.
This review is about item#11073081.
Grinder work
1
From Japan
On 2013-05-12 15:54:40
Just by using and dialing twice, the hinge part was broken. I thought it was not a defective item. I can not get the original low price.
This review is about item#11073081.
Used for my car
5
From Japan
On 2011-11-26 00:12:56
There were also other reviews, but the part of the crane seems weak.
This review is about item#11073081.